Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MX-63S-90-4030

P28-14M-85-2012 HT250

P28-14M-85-2012 HT250 SYNCH SPROCKET

Synchronous Pulley; 85MM Belt Width; 14MM Belt Pitch; 14M-85 Belt Style; 28 Teeth; 101.6MM Face Width; Bushed; 141.275MM Flange OD; 121.971MM OD; 124.765MM Pitch Diameter; Yes Keyway; 14 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore

Part #

P28-14M-85-2012 HT250

BDI #

255226

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
4.599
UNSPSC
26111800
EAN
0782475677368
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
112944
Weight / LBS
10
Long Description
Synchronous Pulley; 85MM Belt Width; 14MM Belt Pitch; 14M-85 Belt Style; 28 Teeth; 101.6MM Face Width; Bushed; 141.275MM Flange OD; 121.971MM OD; 124.765MM Pitch Diameter; Yes Keyway; 14 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
4 Inch | 101.6 Millimeter
Outside Diameter
4.802 Inch | 121.971 Millimeter
Flange Outside Diameter
5.562 Inch | 141.275 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 48 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Pitch Diameter
4.912 Inch | 124.765 Millimeter