P28-8MGT-12
P28-8MGT-12 SYNCHRONOUS PULLEY
12MM Belt Width; 8MM Belt Pitch; 8MGT-12 Powergrip GT2 Belt Style; 28 Teeth; 15.24MM Face Width; Bushed; 81.534MM Flange OD; 69.85MM OD; 71.298MM Pitch Diam; Keyway; 12.7 To 28.575MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Part #
P28-8MGT-12
BDI #
1125591
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: