Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P56-8M-20-2012

P2814M40-2012

P2814M40-2012 SPROCKET ; HTS-TB

Synchronous Pulley; 40MM Belt Width; 14 Millimeter Belt Pitch; 14M-40 Belt Style; 28 Teeth; 46.05MM Face Width; Bushed; 141.224MM Flange OD; 121.971MM OD; 124.765MM Pitch Diam; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore

Part #

P2814M40-2012

BDI #

610169

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.27
UNSPSC
26111812
EAN
0697950780597
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P2814M40-2012
Weight / LBS
3.5
Long Description
Synchronous Pulley; 40MM Belt Width; 14 Millimeter Belt Pitch; 14M-40 Belt Style; 28 Teeth; 46.05MM Face Width; Bushed; 141.224MM Flange OD; 121.971MM OD; 124.765MM Pitch Diam; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Face Width
1.813 Inch | 46.05 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Pitch Diameter
4.912 Inch | 124.765 Millimeter
Flange Outside Diameter
5.56 Inch | 141.224 Millimeter
Outside Diameter
4.802 Inch | 121.971 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 50 Millimeter