P30-14M-115-EL
P30-14M-115-EL SPROCKET ; NON-RETURNABLE
115MM Belt Width; 14MM Belt Pitch; 14M-115 HawkPD Belt Style; 30 Teeth; 125.425MM Face Width; Bushed; 141.224MM Flange OD; 130.886MM OD; 133.68MM Pitch Diam; Keyway; 22.225 To 73.025MM Bushing Bore Range; EL Bushing; No Minimum Plain Bore
Part #
P30-14M-115-EL
BDI #
413648
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: