Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P36-14M-85-SF HTD

P30-14M-115-SK HTD

P30-14M-115-SK HTD SYNCH SPROCKET

Synchronous Pulley; 115MM Belt Width; 14MM Belt Pitch; 14M-115 Belt Style; 30 Teeth; 133.35MM Face Width; Bushed; 146.38MM Flange OD; 130.988MM OD; 133.68MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore

Part #

P30-14M-115-SK HTD

BDI #

254686

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
5.316
UNSPSC
26111800
EAN
0782475265756
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
HTD Belt Style | QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
110857
Weight / LBS
12
Long Description
Synchronous Pulley; 115MM Belt Width; 14MM Belt Pitch; 14M-115 Belt Style; 30 Teeth; 133.35MM Face Width; Bushed; 146.38MM Flange OD; 130.988MM OD; 133.68MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Flange Outside Diameter
5.763 Inch | 146.38 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Pitch Diameter
5.263 Inch | 133.68 Millimeter
Outside Diameter
5.157 Inch | 130.988 Millimeter
Face Width
5.25 Inch | 133.35 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter