Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P30-14M-115-SK HTD

P30-14M-85-SK HTD

P30-14M-85-SK HTD SYNCH SPROCKET

Synchronous Pulley; 85MM Belt Width; 14MM Belt Pitch; 14M-85 Belt Style; 30 Teeth; 101.6MM Face Width; Bushed; 146.38MM Flange OD; 130.988MM OD; 133.68MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore

Part #

P30-14M-85-SK HTD

BDI #

254664

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
4.163
UNSPSC
26111800
EAN
0782475265169
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
110832
Weight / LBS
10
Long Description
Synchronous Pulley; 85MM Belt Width; 14MM Belt Pitch; 14M-85 Belt Style; 30 Teeth; 101.6MM Face Width; Bushed; 146.38MM Flange OD; 130.988MM OD; 133.68MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Pitch Diameter
5.263 Inch | 133.68 Millimeter
Outside Diameter
5.157 Inch | 130.988 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
4 Inch | 101.6 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Flange Outside Diameter
5.763 Inch | 146.38 Millimeter