P30-8M-20-QT
P30-8M-20-QT SYNCHRONOUS PULLEY ; NON-RETURNABLE
20MM Belt Width; 8MM Belt Pitch; 8M-20 Hawk PD Belt Style; 30 Teeth; 22.225MM Face Width; Bushed; 85.09MM Flange OD; 75.133MM OD; 76.403MM Pitch Diam; Keyway; 12.7 To 38.1MM Bushing Bore Range; QT Bushing; No Minimum Plain Bore
Part #
P30-8M-20-QT
BDI #
413654
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: