Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8MX-63S-62-3020

P30-8M-30-1210 HT250

DODGE P030-8M-30-1210(112871) ; 机械传动件/皮带轮

Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8M-30 Belt Style; 30 Teeth; 38.1MM Face Width; Bushed; 85MM Flange OD; 75.032MM OD; 76.403MM Pitch Diameter; Yes Keyway; 14 To 32MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore

Part #

P30-8M-30-1210 HT

BDI #

255167

PRICE
¥459.00 / each
¥1,173.00 / each

QTY

INVENTORY:
6
GLOBAL INVENTORY:
BDI - US 1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.672
UNSPSC
26111800
EAN
0782475675333
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1210
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
112871
Weight / LBS
1.5
Long Description
Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8M-30 Belt Style; 30 Teeth; 38.1MM Face Width; Bushed; 85MM Flange OD; 75.032MM OD; 76.403MM Pitch Diameter; Yes Keyway; 14 To 32MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Belt Width
1.181 Inch | 30 Millimeter
Pitch Diameter
3.008 Inch | 76.403 Millimeter
Flange Outside Diameter
3.346 Inch | 85 Millimeter
Outside Diameter
2.954 Inch | 75.032 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 32 Millimeter
Bore
0 Inch | 0 Millimeter