P32-14M-40-SK
P3214M40 SYNCHRONOUS PULLEY
40MM Belt Width; 14MM Belt Pitch; 14M-40 Synchronous Plus Belt Style; 32 Teeth; 46.05MM Face Width; Bushed; 154.686MM Flange OD; 139.802MM OD; 142.596MM Pitch Diam; Keyway; 12.7 To 66.675MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
P32-14M-40-SK
BDI #
998057
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: