Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P40-14M-55-2517 HT250

P32-8M-50-1210 114821

DODGE P32-8M-50-1210 114821

Synchronous Pulley; 50MM Belt Width; 8MM Belt Pitch; 8M-50 Belt Style; 32 Teeth; 60.452MM Face Width; Bushed; 90MM Flange OD; 80.112MM OD; 81.483MM Pitch Diameter; Yes Keyway; 14 To 32MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore

Part #

P32-8M-50-1210 114821

BDI #

26022163

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
31171903
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1210
Minimum Plain Bore
No
Other Features
HT Belt Style | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
114821
Weight / LBS
2.3
Long Description
Synchronous Pulley; 50MM Belt Width; 8MM Belt Pitch; 8M-50 Belt Style; 32 Teeth; 60.452MM Face Width; Bushed; 90MM Flange OD; 80.112MM OD; 81.483MM Pitch Diameter; Yes Keyway; 14 To 32MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Flange Outside Diameter
3.543 Inch | 90 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 32 Millimeter
Face Width
2.38 Inch | 60.452 Millimeter
Pitch Diameter
3.208 Inch | 81.483 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.154 Inch | 80.112 Millimeter