Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P36-14M-85-SF HTD

P36-14M-85-SF HTD

P36-14M-85-SF HTD SYNCH SPROCKET

Synchronous Pulley; 85MM Belt Width; 14MM Belt Pitch; 14M-85 Belt Style; 36 Teeth; 101.6MM Face Width; Bushed; 173.126MM Flange OD; 157.683MM OD; 160.426MM Pitch Diameter; Yes Keyway; 28 To 60MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore

Part #

P36-14M-85-SF HTD

BDI #

254667

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
6.509
UNSPSC
26111800
EAN
0782475264940
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
110835
Weight / LBS
15
Long Description
Synchronous Pulley; 85MM Belt Width; 14MM Belt Pitch; 14M-85 Belt Style; 36 Teeth; 101.6MM Face Width; Bushed; 173.126MM Flange OD; 157.683MM OD; 160.426MM Pitch Diameter; Yes Keyway; 28 To 60MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Pitch Diameter
6.316 Inch | 160.426 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Face Width
4 Inch | 101.6 Millimeter
Flange Outside Diameter
6.816 Inch | 173.126 Millimeter
Outside Diameter
6.208 Inch | 157.683 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter