Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P38-8M-50-SH HTD

P38-8M-50-SH HTD

P38-8M-50-SH HTD SYNCH SPROCKET

Synchronous Pulley; 50MM Belt Width; 8MM Belt Pitch; 8M-50 Belt Style; 38 Teeth; 60.452MM Face Width; Bushed; 106.934MM Flange OD; 95.402MM OD; 96.774MM Pitch Diameter; Yes Keyway; 24 To 35MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore

Part #

P38-8M-50-SH HTD

BDI #

254591

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.462
UNSPSC
26111800
EAN
0782475265916
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
HTD Belt Style | QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
110745
Weight / LBS
3.1
Long Description
Synchronous Pulley; 50MM Belt Width; 8MM Belt Pitch; 8M-50 Belt Style; 38 Teeth; 60.452MM Face Width; Bushed; 106.934MM Flange OD; 95.402MM OD; 96.774MM Pitch Diameter; Yes Keyway; 24 To 35MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Pitch Diameter
3.81 Inch | 96.774 Millimeter
Face Width
2.38 Inch | 60.452 Millimeter
Flange Outside Diameter
4.21 Inch | 106.934 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Outside Diameter
3.756 Inch | 95.402 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 24 To 35 Millimeter
Bore
0 Inch | 0 Millimeter