Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8MX-35S-21-1610

P40-14M-170-3535 HT

DODGE 114539 ; 机械传动件/同步带轮

Synchronous Pulley; 170MM Belt Width; 14MM Belt Pitch; 14M-170 Belt Style; 40 Teeth; 187.452MM Face Width; Bushed; 190.957MM Flange OD; 175.463MM OD; 178.257MM Pitch Diameter; Yes Keyway; 32 To 95MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore

Part #

DODGE 114539

BDI #

255579

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
12.247
UNSPSC
26111800
EAN
0782475745906
Belt Pitch
14 MM
Belt Style
14M-170
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3535
Minimum Plain Bore
No
Other Features
HT Belt Style | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
29
Long Description
Synchronous Pulley; 170MM Belt Width; 14MM Belt Pitch; 14M-170 Belt Style; 40 Teeth; 187.452MM Face Width; Bushed; 190.957MM Flange OD; 175.463MM OD; 178.257MM Pitch Diameter; Yes Keyway; 32 To 95MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Pitch Diameter
7.018 Inch | 178.257 Millimeter
Flange Outside Diameter
7.518 Inch | 190.957 Millimeter
Outside Diameter
6.908 Inch | 175.463 Millimeter
Face Width
7.38 Inch | 187.452 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 32 To 95 Millimeter