Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P4014M40-2517

P4014M40-2517

P4014M40-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755523

Synchronous Pulley; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 40 Teeth; 46.05MM Face Width; Bushed; 175.463MM Outside Diameter; 178.25MM Pitch Diameter; Yes Keyway; 18 To 55MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

P4014M40-2517

BDI #

24303230

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
5.398
UNSPSC
26111812
EAN
0070964156860
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
14.2
Long Description
Synchronous Pulley; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 40 Teeth; 46.05MM Face Width; Bushed; 175.463MM Outside Diameter; 178.25MM Pitch Diameter; Yes Keyway; 18 To 55MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Face Width
1.813 Inch | 46.05 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.908 Inch | 175.463 Millimeter
Flange Outside Diameter
7.5 Inch | 190.5 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 18 To 55 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Pitch Diameter
7.018 Inch | 178.25 Millimeter