Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P48-14M-55-E HTD

P48-14M-55-E HTD

P48-14M-55-E HTD SYNCH SPROCKET

Synchronous Pulley; 55MM Belt Width; 14MM Belt Pitch; 14M-55 Belt Style; 48 Teeth; 69.85MM Face Width; Bushed; 227.101MM Flange OD; 211.099MM OD; 213.893MM Pitch Diameter; Yes Keyway; 28 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore

Part #

P48-14M-55-E HTD

BDI #

254648

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
10.215
UNSPSC
26111800
EAN
0782475265305
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
110814
Weight / LBS
23
Long Description
Synchronous Pulley; 55MM Belt Width; 14MM Belt Pitch; 14M-55 Belt Style; 48 Teeth; 69.85MM Face Width; Bushed; 227.101MM Flange OD; 211.099MM OD; 213.893MM Pitch Diameter; Yes Keyway; 28 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.311 Inch | 211.099 Millimeter
Flange Outside Diameter
8.941 Inch | 227.101 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 75 Millimeter
Pitch Diameter
8.421 Inch | 213.893 Millimeter
Face Width
2.75 Inch | 69.85 Millimeter