![P30-14M-115-EL](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-515x515.jpg?context=bWFzdGVyfHJvb3R8NDEyNjF8aW1hZ2UvanBlZ3xhREE0TDJnM1lpOHhNREUwT0RVME5UZ3lNamMxTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk5URTFlRFV4TlM1cWNHY3w4MTVjNTdmZDRlYjljMDc1YjQ3NWZjMGUwNzEzYzU4ZWVkMDQ4Y2MwMjI4ZjBiNDc5Njk4MzlmMmI2ZTg1MDc2)
P48-20M-115-J
P48-20M-115-J SPROCKET
115MM Belt Width; 20MM Belt Pitch; 20M-115 HawkPD Belt Style; 48 Teeth; 127MM Face Width; Bushed; 325.12MM Flange OD; 301.269MM OD; 305.587MM Pitch Diam; Keyway; 36.513 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Part #
P48-20M-115-J
BDI #
413751
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: