![P56-8M-30-SDS HTD](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-515x515.jpg?context=bWFzdGVyfHJvb3R8NDEyNjF8aW1hZ2UvanBlZ3xhREE0TDJnM1lpOHhNREUwT0RVME5UZ3lNamMxTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk5URTFlRFV4TlM1cWNHY3w4MTVjNTdmZDRlYjljMDc1YjQ3NWZjMGUwNzEzYzU4ZWVkMDQ4Y2MwMjI4ZjBiNDc5Njk4MzlmMmI2ZTg1MDc2)
P52-5M-15-JA
P52-5M-15-JA SPROCKET ; NON-RETURNABLE
15MM Belt Width; 5MM Belt Pitch; 5M-15 Hawk PD Belt Style; 52 Teeth; 16.51MM Face Width; Bushed; 86.614MM Flange OD; 81.61MM OD; 82.753MM Pitch Diam; Keyway; 12.7 To 31.75MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Part #
P52-5M-15-JA
BDI #
413771
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: