Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P30-14M-85-SK HTD

P56-14M-170-F HTD

P56-14M-170-F HTD SYNCH SPROCKET

Synchronous Pulley; 170MM Belt Width; 14MM Belt Pitch; 14M-170 Belt Style; 56 Teeth; 187.452MM Face Width; Bushed; 263.017MM Flange OD; 246.761MM OD; 249.555MM Pitch Diameter; Yes Keyway; 45 To 90MM Bushing Bore Range; F Bushing; No Minimum Plain Bore

Part #

P56-14M-170-F HTD

BDI #

254710

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
28.979
UNSPSC
26111800
EAN
0782475265558
Belt Pitch
14 MM
Belt Style
14M-170
Number of Teeth
56
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
HTD Belt Style | QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
110886
Weight / LBS
67
Long Description
Synchronous Pulley; 170MM Belt Width; 14MM Belt Pitch; 14M-170 Belt Style; 56 Teeth; 187.452MM Face Width; Bushed; 263.017MM Flange OD; 246.761MM OD; 249.555MM Pitch Diameter; Yes Keyway; 45 To 90MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Belt Width
6.693 Inch | 170 Millimeter
Outside Diameter
9.715 Inch | 246.761 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Flange Outside Diameter
10.355 Inch | 263.017 Millimeter
Face Width
7.38 Inch | 187.452 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
9.825 Inch | 249.555 Millimeter