Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P29-8MGT-12

P56-14MGT-115

P56-14MGT-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 56GROVES 14MM P 115MM W

115MM Belt Width; 14MM Belt Pitch; 14MGT-115 Powergrip GT2 Belt Style; 56 Teeth; 125.222MM Face Width; Bushed; 263.017MM Flange OD; 246.761MM OD; 249.555MM Pitch Diam; Keyway; 36.513 To 112.713MM Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore

Part #

P56-14MGT-115

BDI #

1125793

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
26.49
EAN
0072053459500
Belt Pitch
14 MM
Belt Style
14MGT-115 Powergrip GT2
Number of Teeth
56
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
4040
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
115MM Belt Width; 14MM Belt Pitch; 14MGT-115 Powergrip GT2 Belt Style; 56 Teeth; 125.222MM Face Width; Bushed; 263.017MM Flange OD; 246.761MM OD; 249.555MM Pitch Diam; Keyway; 36.513 To 112.713MM Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Outside Diameter
9.715 Inch | 246.761 Millimeter
Flange Outside Diameter
10.355 Inch | 263.017 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 36.513 To 112.713 Millimeter
Pitch Diameter
9.825 Inch | 249.555 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Face Width
4.93 Inch | 125.222 Millimeter