Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W60-14M-90-F

P56-20M-170-M

P5620M170 SYNCHRONOUS PULLEY

170MM Belt Width; 20MM Belt Pitch; 20M-170 Synchronous Plus Belt Style; 56 Teeth; 181.102MM Face Width; Bushed; 374.904MM Flange OD; 352.196MM OD; 356.514MM Pitch Diam; Keyway; 49.213 To 139.7MM Bushing Bore Range; M Bushing; No Minimum Plain Bore

Part #

P56-20M-170-M

BDI #

990310

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
76.874
EAN
0698672596015
Belt Pitch
20 MM
Belt Style
20M-170 Synchronous Plus
Number of Teeth
56
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
M
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Long Description
170MM Belt Width; 20MM Belt Pitch; 20M-170 Synchronous Plus Belt Style; 56 Teeth; 181.102MM Face Width; Bushed; 374.904MM Flange OD; 352.196MM OD; 356.514MM Pitch Diam; Keyway; 49.213 To 139.7MM Bushing Bore Range; M Bushing; No Minimum Plain Bore
Bushing Bore Range
1-15/16 To 5-1/2 Inch | 49.213 To 139.7 Millimeter
Face Width
7.13 Inch | 181.102 Millimeter
Outside Diameter
13.866 Inch | 352.196 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Flange Outside Diameter
14.76 Inch | 374.904 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
14.036 Inch | 356.514 Millimeter