Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P4420M170-J

P6020M170-M

P6020M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755647

Synchronous Pulley; 170MM Belt Width; 20 MM Belt Pitch; 20M-170 Belt Style; 60 Teeth; 181.102MM Face Width; Bushed; 377.647MM Outside Diameter; 381.965MM Pitch Diameter; Yes Keyway; M Bushing; No Minimum Plain Bore

Part #

P6020M170-M

BDI #

24303476

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
90.265
UNSPSC
26111812
EAN
0070964155429
Belt Pitch
20 MM
Belt Style
20M-170
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
M
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
199
Long Description
Synchronous Pulley; 170MM Belt Width; 20 MM Belt Pitch; 20M-170 Belt Style; 60 Teeth; 181.102MM Face Width; Bushed; 377.647MM Outside Diameter; 381.965MM Pitch Diameter; Yes Keyway; M Bushing; No Minimum Plain Bore
Belt Width
6.693 Inch | 170 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 0 Millimeter
Flange Outside Diameter
15.927 Inch | 404.546 Millimeter
Face Width
7.13 Inch | 181.102 Millimeter
Outside Diameter
14.868 Inch | 377.647 Millimeter
Pitch Diameter
15.038 Inch | 381.965 Millimeter
Bore
0 Inch | 0 Millimeter