Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P445M25-JA

P6820M170-M

P6820M170-M SPROCKET ; HTS-QD

Synchronous Pulley; 170MM Belt Width; 20 Millimeter Belt Pitch; 20M-170 Belt Style; 68 Teeth; 181.102MM Face Width; Bushed; 455.346MM Flange OD; 428.6MM OD; 432.918MM Pitch Diam; Yes Keyway; 80 To 125MM Bushing Bore Range; M Bushing; No Minimum Plain Bore

Part #

P6820M170-M

BDI #

610487

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
141.276
UNSPSC
26111812
EAN
0697950441818
Belt Pitch
20 MM
Belt Style
20M-170
Number of Teeth
68
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
M
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P6820M170-M
Weight / LBS
187
Long Description
Synchronous Pulley; 170MM Belt Width; 20 Millimeter Belt Pitch; 20M-170 Belt Style; 68 Teeth; 181.102MM Face Width; Bushed; 455.346MM Flange OD; 428.6MM OD; 432.918MM Pitch Diam; Yes Keyway; 80 To 125MM Bushing Bore Range; M Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
17.927 Inch | 455.346 Millimeter
Face Width
7.13 Inch | 181.102 Millimeter
Pitch Diameter
17.044 Inch | 432.918 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 80 To 125 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Outside Diameter
16.874 Inch | 428.6 Millimeter