Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P728M30-2517

P728M30-2517

MARTIN 72-HTD8M-30 锥孔 2517 ; 机械传动件/同步轮

Synchronous Pulley; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 72 Teeth; 31.75MM Face Width; Bushed; 192.024MM Flange OD; 181.97MM OD; 183.337MM Pitch Diam; Yes Keyway; 14 To 60MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

P728M30-2517

BDI #

610515

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
5.493
UNSPSC
26111812
EAN
0697950783291
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
72
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P728M30-2517
Weight / LBS
12.1
Long Description
Synchronous Pulley; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 72 Teeth; 31.75MM Face Width; Bushed; 192.024MM Flange OD; 181.97MM OD; 183.337MM Pitch Diam; Yes Keyway; 14 To 60MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Face Width
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.164 Inch | 181.97 Millimeter
Flange Outside Diameter
7.56 Inch | 192.024 Millimeter
Pitch Diameter
7.218 Inch | 183.337 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 60 Millimeter