Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P365M15-1108

P80-14M-115-4545

P8014M115TL SYNCHRONOUS PULLEY

115MM Belt Width; 14 Millimeter Belt Pitch; 14M-115 Belt Style; 80 Teeth; 125.425MM Face Width; Bushed; 371.475MM Flange OD; 353.71MM OD; 356.51MM Pitch Diam; Yes Keyway; 50 To 120MM Bushing Bore Range; 4545 Bushing; No Minimum Plain Bore

Part #

P80-14M-115-4545

BDI #

18383563

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
49.44
UNSPSC
26111812
EAN
0698672127639
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
80
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
4545
Minimum Plain Bore
No
Max Bore
0
Other Features
Synchronous Plus Belt Style | Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P8014M115TL
Manufacturer Internal Number
P8014M115T
Weight / LBS
108.9
Long Description
115MM Belt Width; 14 Millimeter Belt Pitch; 14M-115 Belt Style; 80 Teeth; 125.425MM Face Width; Bushed; 371.475MM Flange OD; 353.71MM OD; 356.51MM Pitch Diam; Yes Keyway; 50 To 120MM Bushing Bore Range; 4545 Bushing; No Minimum Plain Bore
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 50 To 120 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Face Width
4.938 Inch | 125.425 Millimeter
Outside Diameter
13.926 Inch | 353.71 Millimeter
Pitch Diameter
14.036 Inch | 356.51 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
14.625 Inch | 371.475 Millimeter