Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P3414M115-2517

P80-14M-115-4545

P80-14M-115-4545 TAPER LOCK SPROCKET ; NON-RETURNABLE

115MM Belt Width; 14MM Belt Pitch; 14M-115 HawkPD Belt Style; 80 Teeth; 125.425MM Face Width; Bushed; 371.475MM Flange OD; 353.72MM OD; 356.514MM Pitch Diam; Keyway; 49.213 To 125.413MM Bushing Bore Range; 4545 Bushing; No Minimum Plain Bore

Part #

P80-14M-115-4545

BDI #

414250

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
64.864
EAN
0037256320156
Belt Pitch
14 MM
Belt Style
14M-115 Hawk PD
Number of Teeth
80
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
4545
Minimum Plain Bore
No
Other Features
Taper Bushing | Web Style | Type A2F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
115MM Belt Width; 14MM Belt Pitch; 14M-115 HawkPD Belt Style; 80 Teeth; 125.425MM Face Width; Bushed; 371.475MM Flange OD; 353.72MM OD; 356.514MM Pitch Diam; Keyway; 49.213 To 125.413MM Bushing Bore Range; 4545 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
4.938 Inch | 125.425 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Outside Diameter
13.926 Inch | 353.72 Millimeter
Pitch Diameter
14.036 Inch | 356.514 Millimeter
Flange Outside Diameter
14.625 Inch | 371.475 Millimeter
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 49.213 To 125.413 Millimeter