P80-14M-170-J
P8014M170 SYNCHRONOUS PULLEY
170MM Belt Width; 14MM Belt Pitch; 14M-170 Synchronous Plus Belt Style; 80 Teeth; 179.4MM Face Width; Bushed; 371.475MM Flange OD; 353.72MM OD; 356.514MM Pitch Diam; Keyway; 36.513 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Part #
P80-14M-170-J
BDI #
996552
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: