Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P90-14M-115-4545 HT250

P90-14M-115-4545 HT250

P90-14M-115-4545 SYNCH SPROCKET

Synchronous Pulley; 115MM Belt Width; 14MM Belt Pitch; 14M-115 Belt Style; 90 Teeth; 133.35MM Face Width; Bushed; 398.272MM OD; 401.066MM Pitch Diameter; Yes Keyway; 4545 Bushing; No Minimum Plain Bore

Part #

P90-14M-115-4545 HT250

BDI #

255549

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
59.928
UNSPSC
26111800
EAN
0782475901814
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-15/16 To 4-15/16
Bushing Size
4545
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
114476
Weight / LBS
117
Long Description
Synchronous Pulley; 115MM Belt Width; 14MM Belt Pitch; 14M-115 Belt Style; 90 Teeth; 133.35MM Face Width; Bushed; 398.272MM OD; 401.066MM Pitch Diameter; Yes Keyway; 4545 Bushing; No Minimum Plain Bore
Face Width
5.25 Inch | 133.35 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
15.68 Inch | 398.272 Millimeter
Pitch Diameter
15.79 Inch | 401.066 Millimeter