Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PB8MX-22S-62 MPB

PB8MX-22S-62 MPB

PB8MX-22S-62 MPB SYNCH SPROCKET

Synchronous Pulley; 62MM Belt Width; 8MM Belt Pitch; 8MX-62 Belt Style; 22 Teeth; 73.914MM Face Width; Rough Bore; 66.192MM Flange OD; 54.432MM OD; 56.032MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.19" Max Bore

Part #

PB8MX-22S-62 MPB

BDI #

20508685

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.451
UNSPSC
26111800
EAN
0782477085307
Belt Pitch
8 MM
Belt Style
8MX-62
Number of Teeth
22
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.19
Other Features
HT500 Belt Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
481985
Weight / LBS
3.2
Long Description
Synchronous Pulley; 62MM Belt Width; 8MM Belt Pitch; 8MX-62 Belt Style; 22 Teeth; 73.914MM Face Width; Rough Bore; 66.192MM Flange OD; 54.432MM OD; 56.032MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.19" Max Bore
Pitch Diameter
2.206 Inch | 56.032 Millimeter
Face Width
2.91 Inch | 73.914 Millimeter
Outside Diameter
2.143 Inch | 54.432 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.606 Inch | 66.192 Millimeter
Belt Width
2.441 Inch | 62 Millimeter