Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PB8MX-25S-36

PB8MX-25S-36

PB8MX-25S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PITCH

36MM Belt Width; 8MM Belt Pitch; 8M-36 Poly Chain GT2 Belt Style; 25 Teeth; 40.132MM Face Width; Rough Bore; 73.914MM Flange OD; 62.052MM OD; 63.652MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.5" Max Bore

Part #

PB8MX-25S-36

BDI #

1126080

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - US 2
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.22
EAN
0072053269994
Belt Pitch
8 MM
Belt Style
8M-36 Poly Chain GT2
Number of Teeth
25
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.5
Other Features
Solid Style | Type 6F1
Inch - Metric
Metric
Long Description
36MM Belt Width; 8MM Belt Pitch; 8M-36 Poly Chain GT2 Belt Style; 25 Teeth; 40.132MM Face Width; Rough Bore; 73.914MM Flange OD; 62.052MM OD; 63.652MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.5" Max Bore
Belt Width
1.417 Inch | 36 Millimeter
Face Width
1.58 Inch | 40.132 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.443 Inch | 62.052 Millimeter
Pitch Diameter
2.506 Inch | 63.652 Millimeter
Flange Outside Diameter
2.91 Inch | 73.914 Millimeter