Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PB8MX-32S-21 MPB

PB8MX-32S-21 MPB

PB8MX-32S-21 MPB SYNCH SPROCKET

Synchronous Pulley; 21MM Belt Width; 8MM Belt Pitch; 8MX-21 Belt Style; 32 Teeth; 30.48MM Face Width; Rough Bore; 91.643MM Flange OD; 79.883MM OD; 81.483MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 2" Max Bore

Part #

PB8MX-32S-21 MPB

BDI #

21486901

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.13
UNSPSC
26111800
EAN
0782477085215
Belt Pitch
8 MM
Belt Style
8MX-21
Number of Teeth
32
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2
Other Features
HT500 Belt Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
481914
Weight / LBS
2.5
Long Description
Synchronous Pulley; 21MM Belt Width; 8MM Belt Pitch; 8MX-21 Belt Style; 32 Teeth; 30.48MM Face Width; Rough Bore; 91.643MM Flange OD; 79.883MM OD; 81.483MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 2" Max Bore
Face Width
1.2 Inch | 30.48 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Pitch Diameter
3.208 Inch | 81.483 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
3.608 Inch | 91.643 Millimeter
Outside Diameter
3.145 Inch | 79.883 Millimeter