![PHP 17L050RSB](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXPULLEY-SYNC-SOL-FL-RSB-01F-515x515.jpg?context=bWFzdGVyfHJvb3R8NDI4MDh8aW1hZ2UvanBlZ3xhR1JpTDJobE5DOHhNREUwT0RVMU5EazJOVEF5TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6QXhSbDgxTVRWNE5URTFMbXB3Wnd8NzBkMDY0MDMwNjZhNWUyZDc1NTQ1NjgyNWVlZTRjOGUxODU1MDVlYzFlNzk3NmVkNDY0ZmUwODU3ZDhjZjY0ZQ)
PHP 17L050RSB
PHP 17L050RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 17 Teeth; 3/4" Face Width; Rough Bore; 1.999" Outside Diameter; 2.029" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
PHP 17L050RSB
BDI #
1288938
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: