![PHP 30L050TB](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXPULLEY-SYNC-SOL-FL-TL-515x515.jpg?context=bWFzdGVyfHJvb3R8NDExOTJ8aW1hZ2UvanBlZ3xhREUyTDJoa1ppOHhNREUwT0RVek9EVTRNVEF5TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk5URTFlRFV4TlM1cWNHY3xhZDIxOGEwNjc3NzRlN2I4YjJmYmFiYTUxM2E3ODlkMmU2N2I1NWQ2Y2YwNTliMjA1NGNkZTY2N2U2MmJmNGUx)
PHP 30L050TB
PHP 30L050TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 30 Teeth; 3/4" Face Width; Bushed; 3-33/64" Outside Diameter; 3.546" Pitch Diameter; Yes Keyway; 3/8 To 1-1/8" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Part #
PHP 30L050TB
BDI #
1288985
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: