Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHP 35-8M-50TB

PHP 35-8M-50TB

PHP 35-8M-50TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 35 Teeth; 60MM Face Width; Bushed; 87.75MM Outside Diameter; 89.13MM Pitch Diameter; Yes Keyway; 14 To 42MM Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore

Part #

PHP 35-8M-50TB

BDI #

1289634

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.18
EAN
7316572604212
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
35
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1615
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
2.60145
Long Description
Synchronous Pulley; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 35 Teeth; 60MM Face Width; Bushed; 87.75MM Outside Diameter; 89.13MM Pitch Diameter; Yes Keyway; 14 To 42MM Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Face Width
2.362 Inch | 60 Millimeter
Outside Diameter
3.455 Inch | 87.75 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Flange Outside Diameter
3.74 Inch | 95 Millimeter
Pitch Diameter
3.509 Inch | 89.13 Millimeter