Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHP 56-14M-85RSB

PHP 56-14M-85RSB

PHP 56-14M-85RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 56 Teeth; 102MM Face Width; Rough Bore; 246.76MM Outside Diameter; 249.55MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PHP 56-14M-85RSB

BDI #

1290095

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
24.661
UNSPSC
26111812
EAN
7316572598665
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
56
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
90
Other Features
Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
55.11557
Long Description
Synchronous Pulley; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 56 Teeth; 102MM Face Width; Rough Bore; 246.76MM Outside Diameter; 249.55MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Belt Width
3.346 Inch | 85 Millimeter
Flange Outside Diameter
10.079 Inch | 256 Millimeter
Face Width
4.016 Inch | 102 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.715 Inch | 246.76 Millimeter
Pitch Diameter
9.825 Inch | 249.55 Millimeter