Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHP 80-8M-85RSB

PHP 80-8M-85RSB

PHP 80-8M-85RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 85MM Belt Width; 8 MM Belt Pitch; 8M-85 Belt Style; 80 Teeth; 95MM Face Width; Rough Bore; 202.35MM Outside Diameter; 203.72MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PHP 80-8M-85RSB

BDI #

1290040

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
10.855
UNSPSC
26111812
EAN
7316572598139
Belt Pitch
8 MM
Belt Style
8M-85
Number of Teeth
80
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
66
Other Features
Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
24.47131
Long Description
Synchronous Pulley; 85MM Belt Width; 8 MM Belt Pitch; 8M-85 Belt Style; 80 Teeth; 95MM Face Width; Rough Bore; 202.35MM Outside Diameter; 203.72MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Outside Diameter
7.967 Inch | 202.35 Millimeter
Face Width
3.74 Inch | 95 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
8.02 Inch | 203.72 Millimeter
Belt Width
3.346 Inch | 85 Millimeter