Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

16H100 NR. H100016

TL14H100-1108

TL14H100-1108 SYNCHRONOUS SPROCKET ; 1" BELT WID 1/2"CH BELT PIT H STYLE

1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 14 Teeth; 1-5/16" Face Width; Bushed; 2.48" Flange OD; 2.174" Outside Diameter; 2.228" Pitch Diameter; Yes Keyway; 1/2 To 1-1/8" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore

Part #

TL14H100-1108

BDI #

255345

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.286
UNSPSC
26111812
EAN
0782475577064
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
14
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
TL14H100-1108
Manufacturer Internal Number
113678
Weight / LBS
0.8
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 14 Teeth; 1-5/16" Face Width; Bushed; 2.48" Flange OD; 2.174" Outside Diameter; 2.228" Pitch Diameter; Yes Keyway; 1/2 To 1-1/8" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Flange Outside Diameter
2.48 Inch | 62.992 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.228 Inch | 56.6 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Outside Diameter
2.174 Inch | 55.22 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 14 To 25 Millimeter