Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TL16H300-1108

TL16H300-1108

TL16H300-1108 SYNCHRONOUS SPROCKET

3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 16 Teeth; 3-3/8" Face Width; Bushed; 2.8" Flange OD; 2.492" Outside Diameter; 2-35/64" Pitch Diameter; Yes Keyway; 1/2 To 1-1/8" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore

Part #

TL16H300-1108

BDI #

255251

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.061
UNSPSC
26111812
EAN
0782475656608
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
16
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
TL16H300-1108
Manufacturer Internal Number
113073
Weight / LBS
2.5
Long Description
3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 16 Teeth; 3-3/8" Face Width; Bushed; 2.8" Flange OD; 2.492" Outside Diameter; 2-35/64" Pitch Diameter; Yes Keyway; 1/2 To 1-1/8" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Flange Outside Diameter
2.8 Inch | 71.12 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Outside Diameter
2.492 Inch | 63.297 Millimeter
Face Width
3.375 Inch | 85.725 Millimeter
Pitch Diameter
2.546 Inch | 64.68 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 14 To 25 Millimeter