Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TL16H100-1108

TL20H100-1210

TL20H100-1210 SYNCHRONOUS SPROCKET ; 1" BELT WID 1/2"CH BELT PIT H STYLE

1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 20 Teeth; 1-5/16" Face Width; Bushed; 3.44" Flange OD; 3.129" Outside Diameter; 3.183" Pitch Diameter; Yes Keyway; 1/2 To 1-1/4" Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore

Part #

TL20H100-1210

BDI #

255324

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - US 4
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.735
UNSPSC
26111812
EAN
0782475088362
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
20
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1210
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
TL20H100-1210
Manufacturer Internal Number
113608
Weight / LBS
1.7
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 20 Teeth; 1-5/16" Face Width; Bushed; 3.44" Flange OD; 3.129" Outside Diameter; 3.183" Pitch Diameter; Yes Keyway; 1/2 To 1-1/4" Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Flange Outside Diameter
3.44 Inch | 87.376 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Pitch Diameter
3.183 Inch | 80.85 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 32 Millimeter
Outside Diameter
3.129 Inch | 79.48 Millimeter