Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TL21L050-1108

TL21L050-1108

TL21L050-1108 SYNCHRONOUS SPROCKET

1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 21 Teeth; 3/4" Face Width; Bushed; 2.87" Flange OD; 2.477" Outside Diameter; 2.507" Pitch Diameter; Yes Keyway; 1/2 To 1-1/8" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore

Part #

TL21L050-1108

BDI #

255256

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.29
UNSPSC
26111812
EAN
0782475635597
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
21
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
TL21L050-1108
Manufacturer Internal Number
113399
Weight / LBS
0.8
Long Description
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 21 Teeth; 3/4" Face Width; Bushed; 2.87" Flange OD; 2.477" Outside Diameter; 2.507" Pitch Diameter; Yes Keyway; 1/2 To 1-1/8" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 14 To 25 Millimeter
Outside Diameter
2.477 Inch | 62.91 Millimeter
Pitch Diameter
2.507 Inch | 63.67 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
2.87 Inch | 72.898 Millimeter