Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TL22H300-1615

TL22H300-1615

TL22H300-1615 SYNCHRONOUS SPROCKET

3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 22 Teeth; 3-3/8" Face Width; Bushed; 3-3/4" Flange OD; 3.447" Outside Diameter; 3-1/2" Pitch Diameter; Yes Keyway; 1/2 To 1-11/16" Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore

Part #

TL22H300-1615

BDI #

255376

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.796
UNSPSC
26111812
EAN
0782475088744
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
22
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1615
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
TL22H300-1615
Manufacturer Internal Number
113758
Weight / LBS
4
Long Description
3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 22 Teeth; 3-3/8" Face Width; Bushed; 3-3/4" Flange OD; 3.447" Outside Diameter; 3-1/2" Pitch Diameter; Yes Keyway; 1/2 To 1-11/16" Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.447 Inch | 87.56 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Face Width
3.375 Inch | 85.725 Millimeter
Pitch Diameter
3.501 Inch | 88.925 Millimeter
Flange Outside Diameter
3.75 Inch | 95.25 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 12 To 42 Millimeter