Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TL22L100-1108

TL22L100-1108

TL22L100-1108 SYNCHRONOUS SPROCKET

1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 22 Teeth; 1-1/4" Face Width; Bushed; 2.87" Flange OD; 2.596" Outside Diameter; 2-5/8" Pitch Diameter; Yes Keyway; 1/2 To 1-1/8" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore

Part #

TL22L100-1108

BDI #

255342

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.486
UNSPSC
26111812
EAN
0782475575817
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
22
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
TL22L100-1108
Manufacturer Internal Number
113669
Weight / LBS
1.3
Long Description
1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 22 Teeth; 1-1/4" Face Width; Bushed; 2.87" Flange OD; 2.596" Outside Diameter; 2-5/8" Pitch Diameter; Yes Keyway; 1/2 To 1-1/8" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Pitch Diameter
2.626 Inch | 66.7 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 14 To 25 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Outside Diameter
2.596 Inch | 65.94 Millimeter
Flange Outside Diameter
2.87 Inch | 72.898 Millimeter