Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TL40XL037-1108

TL32XL037-1108

TL32XL037-1108 SYNCHRONOUS SPROCKET

3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 32 Teeth; 9/16" Face Width; Bushed; 2.017" Outside Diameter; 2.037" Pitch Diameter; Yes Keyway; 1/2 To 1-1/8" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore

Part #

TL32XL037-1108

BDI #

255242

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.154
UNSPSC
26111812
EAN
0782475656226
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
32
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
TL32XL037-1108
Manufacturer Internal Number
113021
Weight / LBS
0.22
Long Description
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 32 Teeth; 9/16" Face Width; Bushed; 2.017" Outside Diameter; 2.037" Pitch Diameter; Yes Keyway; 1/2 To 1-1/8" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Outside Diameter
2.017 Inch | 51.24 Millimeter
Pitch Diameter
2.037 Inch | 51.74 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 14 To 25 Millimeter
Face Width
0.563 Inch | 14.3 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter