Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TL60L075-2012

TL60L075-2012

TL60L075-2012 SYNCHRONOUS SPROCKET

3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 60 Teeth; 1" Face Width; Bushed; 7.132" Outside Diameter; 7.162" Pitch Diameter; Yes Keyway; 1/2 To 2-1/8" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore

Part #

TL60L075-2012

BDI #

255301

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.568
UNSPSC
26111812
EAN
0782475088195
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
60
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
TL60L075-2012
Manufacturer Internal Number
113534
Weight / LBS
4.9
Long Description
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 60 Teeth; 1" Face Width; Bushed; 7.132" Outside Diameter; 7.162" Pitch Diameter; Yes Keyway; 1/2 To 2-1/8" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
7.162 Inch | 181.91 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 50 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
7.132 Inch | 181.15 Millimeter