Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TL60H150-3020

TL72H200-3020

TL72H200-3020 SYNCHRONOUS SPROCKET ; NON RETURNABLE

2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 72 Teeth; 2-11/32" Face Width; Bushed; 11.405" Outside Diameter; 11.459" Pitch Diameter; Yes Keyway; 7/8 To 3-1/4" Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore

Part #

TL72H200-3020

BDI #

255370

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
13.938
UNSPSC
26111812
EAN
0782475576678
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
72
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
TL72H200-3020
Manufacturer Internal Number
113736
Weight / LBS
21
Long Description
2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 72 Teeth; 2-11/32" Face Width; Bushed; 11.405" Outside Diameter; 11.459" Pitch Diameter; Yes Keyway; 7/8 To 3-1/4" Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Face Width
2.344 Inch | 59.538 Millimeter
Pitch Diameter
11.459 Inch | 291.06 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Outside Diameter
11.405 Inch | 289.69 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 75 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter