Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W1128M12-SK

W1128M12-SK

W1128M12-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101756192

Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 112 Teeth; 21MM Face Width; Bushed; 283.616MM Outside Diameter; 285.21MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore

Part #

W1128M12-SK

BDI #

24304064

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
6.019
UNSPSC
26111812
EAN
0070964151087
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
112
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
13.3
Long Description
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 112 Teeth; 21MM Face Width; Bushed; 283.616MM Outside Diameter; 285.21MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
0.827 Inch | 21 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Outside Diameter
11.166 Inch | 283.616 Millimeter
Pitch Diameter
11.229 Inch | 285.21 Millimeter