Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W28-14M-90X7/8 MPB

W28-14M-90X7/8 MPB

W28-14M-90X7/8 MPB SPROCKET

90MM Belt Width; 14MM Belt Pitch; 14M-90 BlackHawkPD Belt Style; 28 Teeth; 95.072MM Face Width; Rough Bore; 141.224MM Flange OD; 121.971MM OD; 124.765MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 2.625" Max Bore

Part #

W28-14M-90X7/8 MPB

BDI #

413988

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
8.58
EAN
0037256317538
Belt Pitch
14 MM
Belt Style
14M-90 Blackhawk PD
Number of Teeth
28
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.625
Other Features
Solid Style | Type MPB1F | Conti Synchroforce Advance Pro Sprocket
Inch - Metric
Metric
Long Description
90MM Belt Width; 14MM Belt Pitch; 14M-90 BlackHawkPD Belt Style; 28 Teeth; 95.072MM Face Width; Rough Bore; 141.224MM Flange OD; 121.971MM OD; 124.765MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 2.625" Max Bore
Flange Outside Diameter
5.56 Inch | 141.224 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Outside Diameter
4.802 Inch | 121.971 Millimeter
Face Width
3.743 Inch | 95.072 Millimeter
Pitch Diameter
4.912 Inch | 124.765 Millimeter
Bore
0 Inch | 0 Millimeter