Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W368M60-MPB

W368M60-MPB

W368M60-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756085

Synchronous Pulley; 60MM Belt Width; 8 MM Belt Pitch; 8M-60 Belt Style; 36 Teeth; 63.652MM Face Width; Rough Bore; 90.322MM Outside Diameter; 91.67MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

W368M60-MPB

BDI #

24304263

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
3.538
UNSPSC
26111812
EAN
0070964152046
Belt Pitch
8 MM
Belt Style
8M-60
Number of Teeth
36
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.75
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
7.8
Long Description
Synchronous Pulley; 60MM Belt Width; 8 MM Belt Pitch; 8M-60 Belt Style; 36 Teeth; 63.652MM Face Width; Rough Bore; 90.322MM Outside Diameter; 91.67MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Face Width
2.506 Inch | 63.652 Millimeter
Outside Diameter
3.556 Inch | 90.322 Millimeter
Belt Width
2.362 Inch | 60 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
3.937 Inch | 100 Millimeter
Pitch Diameter
3.609 Inch | 91.67 Millimeter