Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W568M35-SK

W568M35-SK

W568M35-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101756139

Synchronous Pulley; 35MM Belt Width; 8 MM Belt Pitch; 8M-35 Belt Style; 56 Teeth; 36.271MM Face Width; Bushed; 141.173MM Outside Diameter; 142.6MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore

Part #

W568M35-SK

BDI #

24304371

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
2.404
UNSPSC
26111812
EAN
0070964152589
Belt Pitch
8 MM
Belt Style
8M-35
Number of Teeth
56
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
5.3
Long Description
Synchronous Pulley; 35MM Belt Width; 8 MM Belt Pitch; 8M-35 Belt Style; 56 Teeth; 36.271MM Face Width; Bushed; 141.173MM Outside Diameter; 142.6MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Face Width
1.428 Inch | 36.271 Millimeter
Flange Outside Diameter
5.94 Inch | 150.876 Millimeter
Belt Width
1.378 Inch | 35 Millimeter
Outside Diameter
5.558 Inch | 141.173 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Pitch Diameter
5.614 Inch | 142.6 Millimeter
Bore
0 Inch | 0 Millimeter