Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W-46S-SLB

Y-30S-MPB

Y-30S-MPB SYNCHRONOUS SPROCKET

16MM Belt Width; 8MM Belt Pitch; 8M-16 EagleNRG Belt Style; 30 Teeth; 16.993MM Face Width; Rough Bore; 75.032MM OD; 76.403MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.625" Max Bore

Part #

Y-30S-MPB

BDI #

397462

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.862
EAN
0037256201394
Belt Pitch
8 MM
Belt Style
8M-16 Eagle NRG
Number of Teeth
30
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.625
Other Features
Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Inch - Metric
Metric
Long Description
16MM Belt Width; 8MM Belt Pitch; 8M-16 EagleNRG Belt Style; 30 Teeth; 16.993MM Face Width; Rough Bore; 75.032MM OD; 76.403MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.625" Max Bore
Belt Width
0.63 Inch | 16 Millimeter
Pitch Diameter
3.008 Inch | 76.403 Millimeter
Face Width
0.669 Inch | 16.993 Millimeter
Outside Diameter
2.954 Inch | 75.032 Millimeter
Bore
0 Inch | 0 Millimeter