Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

Y-30S-MPB

Y-64S-MPB

Y-64S-MPB SYNCHRONOUS SPROCKET

16MM Belt Width; 8MM Belt Pitch; 8M-16 EagleNRG Belt Style; 64 Teeth; 16.993MM Face Width; Rough Bore; 161.595MM OD; 162.966MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 2.688" Max Bore

Part #

Y-64S-MPB

BDI #

397487

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
3.13
EAN
0037256201530
Belt Pitch
8 MM
Belt Style
8M-16 Eagle NRG
Number of Teeth
64
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.688
Other Features
Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Inch - Metric
Metric
Long Description
16MM Belt Width; 8MM Belt Pitch; 8M-16 EagleNRG Belt Style; 64 Teeth; 16.993MM Face Width; Rough Bore; 161.595MM OD; 162.966MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 2.688" Max Bore
Face Width
0.669 Inch | 16.993 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6.416 Inch | 162.966 Millimeter
Outside Diameter
6.362 Inch | 161.595 Millimeter
Belt Width
0.63 Inch | 16 Millimeter